Shop All Living Room Sets
Flash Furniture
4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon
Mfr # ZB-803-520-SET-BK-GG
Zoro # G3643409
product price: $2,017.99
/ea
Free Shipping & Returns
$2,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 52-1/2"
- Shape Convex
- Number of Compartments 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-520-SET-BK-GG
- Zoro # G3643409
- UPC # 847254079839
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 52-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Convex |
Number of Compartments | 4 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- Flash Furniture Living Room Sets