Shop All Living Room Sets
Flash Furniture
4 pcs. Living Room Set, 25-1/4" to 41-1/2" x 27", Upholstery Color: White
Mfr # ZB-803-860-SET-WH-GG
Zoro # G3645597
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 41-1/2"
- Shape Concave, Convex
- Number of Compartments 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-803-860-SET-WH-GG
- Zoro # G3645597
- UPC # 847254083621
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 41-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Concave, Convex |
Number of Compartments | 4 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,4 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- LS ARTS LS Arts XM-1149 PVC Light Up Tree Bottle Stopper (XM-1149)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- BAXTON STUDIO Asta Grey Velvet Upholstered Walnut Finished Wood 3-PC Living Room Set (160-9941-9943)
- Flash Furniture Living Room Sets