Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
4 Pack White Modern 4 Slat Back Adirondack Chairs
Mfr # 4-JJ-C14509-WH-GG
Zoro # G202068553
product price: $1,042.99
/pk 4, $260.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Overall Length 37.5
- Capacity 350
- Color White
- Overall Width 30.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14509-WH-GG
- Zoro # G202068553
- UPC # 840196321608
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5 |
Overall Length | 37.5 |
Overall Width | 30.5 |
Details
Capacity | 350 |
Color | White |
Material | Polystyrene, Stainless Steel |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this set of 4 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any décor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Backpack Strap Hook (4074837)
- NOVAGARD Novagard 02-MR4103-10C1 NovaFlex Metal Roof Sealant - 10.3 oz. Tube, Silver Metallic (02-MR4103-10C1)
- STENS Air Filter, 1 3/4 In. (100107)
- AMES TT 22T STL Leaf Rake (2604512)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE 2 Pack Gray Stacking Wicker Patio Armchairs, 2PK (2-TW-3WBE073-GY-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- GRACIOUS LIVING HighBack Chair, Resin, Earth (11215-32)
- Flash Furniture Patio Furniture