Shop All Stacking Chairs
Flash Furniture
4 Pack Transparent Crystal Extra Wide Ghost Chairs
Mfr # ZH-GHOST-OVR-4-GG
Zoro # G804241712
product price: $438.99
/pk 4, $109.75/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight Capacity 700
- Overall Height 37.25
- Overall Length 20.5
- Material Plastic, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZH-GHOST-OVR-4-GG
- Zoro # G804241712
- UPC # 840196397795
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 37.25 |
Overall Length | 20.5 |
Overall Width | 17 |
Details
Color | Clear |
Weight Capacity | 700 |
Material | Plastic, Polycarbonate |
Capacity | 700 |
Style | Ghost Chair |
Description
Offer your clients the versatility that comes with this set of 4 transparent crystal ghost chairs. The clear design of these all occasion chairs will blend with any decorating theme or decor to give you unparalleled decorating options in any venue. This resin stackable accent chair brings modern design, elegance and function to your home, restaurant and special events. The near invisibility of this modern chair highlights your artwork and other furniture, lightens a crowded space and can make a small room appear larger. An extra wide contoured seat makes this chair comfortable and the polycarbonate molded structure makes it shock, scratch and water resistant. Soft plastic floor glides protect your hard flooring surfaces by sliding smoothly when you need to move these beautiful chairs. Designed for indoor-outdoor and commercial use, this understated ghost chair is a classic accent chair that highlights almost any decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7417)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-438-GY-GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- Flash Furniture Seating