Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
4 Pack Navy Modern 4 Slat Back Adirondack Chairs
Mfr # 4-JJ-C14509-NV-GG
Zoro # G802594117
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Key Features
- Overall Width 30.5
- Overall Length 37.5
- Capacity 350
- Overall Height 39.5
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14509-NV-GG
- Zoro # G802594117
- UPC # 840196321592
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.5 |
Overall Length | 37.5 |
Overall Height | 39.5 |
Details
Capacity | 350 |
Color | Navy |
Material | Polystyrene, Stainless Steel |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this set of 4 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any décor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FBS DISTRIBUTION FBS Distribution FBS-50100 Pump & Spray Expert-FKM 1L Performance Compression Sprayer (FBS-50100)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- ABILITATIONS Versatile Wide Steps and Bridge Set, 17-1/4 x 92 x 18-1/2 Inches, Birchwood (AB1001)
- BRIGGS & STRATTON Muffler (494585)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- Flash Furniture Patio Furniture