Shop All Accent Chairs
Flash Furniture
4 Pack Kids Shaggy Dog White Accent Chair
Mfr # 4-DL-DA2018-1-W-GG
Zoro # G602677386
product price: $344.99
/pk 4, $86.25/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 170
- Overall Height 23.5
- Overall Width 14
- Weight 21.2
- Overall Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-DL-DA2018-1-W-GG
- Zoro # G602677386
- UPC # 840196340913
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 23.5 |
Overall Width | 14 |
Overall Length | 14 |
Details
Weight Capacity | 170 |
Color | White |
Weight | 21.2 |
Material | Acrylic, Beechwood, Foam, Hardwood, Metal, Plywood |
Description
Take your childs bedroom or playroom seating to the next level with this shaggy faux fur accent chair. The padded seat and touchably soft upholstery along with a full back design provides a comfortable place for young children to learn and play. This kids fuzzy chair is a cool way to incorporate fun seating in any space. The ergonomically curved form is shaped for long-lasting comfort while the flared beechwood legs feature metal bracing that adds style as well as support. The 14" seat height is recommended for children ages 5-7 and will add a whimsical look to any space. Fixed floor glides protect your hard flooring surfaces from scuffs and scrapes. Assembly of this scoop chair takes less than 10 minutes. Spills and messes clean up with a solvent based cleaner, no water needed. Liven up your kids decor with this fashionable seat for their bedroom or playroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- LORELL Fabric Task Chair (83111A204)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- FLASH FURNITURE Gray Faux Sherpa Accent Chair with Wood Legs (DL-10-GY-GG)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Chair (IS-22271C-GY-GG)
- HOMELEGANCE Apate Accent Chair, Rose (HM1482PK-1)
- Flash Furniture Accent Chairs