Shop All Folding Chairs
Flash Furniture
4 Pack Commercial Aluminum Restaurant Stack Chair
Mfr # 4-TLH-017W-GG
Zoro # G2797385
product price: $302.99
/pk 4, $75.75/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Aluminum
- Seat Material Aluminum, Metal, Plastic, Polypropylene
- Weight Capacity 352
- Overall Width 21.75
- Overall Height 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-017W-GG
- Zoro # G2797385
- UPC # 889142083719
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 21.75 |
Overall Height | 29 |
Overall Length | 22 |
Details
Item | Aluminum Teak Back Chair,PK4 |
Seat Color | Aluminum |
Seat Material | Aluminum, Metal, Plastic, Polypropylene |
Weight Capacity | 352 |
Color | Aluminum |
Style | Slat Back Chair |
Description
Aluminum Teak Back Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- ELK HOME Jaffe Bowl, Green Reactive (S0017-9723)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- FLASH FURNITURE White Plastic Folding Chair (2-LE-L-4-WHITE-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-2-BK-GG)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Blue (LE-L-4-BL-GG)
- BEDDING BEYOND Emma Resin Polypropylene Stackable Event Chair - White (BE711285)
- Flash Furniture Seating