Shop All Bar Height Stools
Flash Furniture
4 Pack 30"H No Back Red Metal Barstool Square Seat
Mfr # 4-CH-31320-30-RED-GG
Zoro # G2794427
product price: $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30
- Color Red
- Material Galvanized Steel, Plastic
- Capacity 500
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-RED-GG
- Zoro # G2794427
- UPC # 889142015390
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Red Backless Metal Stool,30",PK4 |
Color | Red |
Material | Galvanized Steel, Plastic |
Capacity | 500 |
Finish | Red Powder Coat |
Description
Red Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- KENSINGTON Ergonomic Design Promotes Healthy Posture, Improves Circulation, And (K55805WW)
- BAXTON STUDIO Dalini Modern King Black Faux Leather Headboard with Crystal Buttons (117-6353)
- FLASH FURNITURE Brown LeatherSoft Adjustable Height Bar Stools, 2PK (SY-802-BR-GG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- Flash Furniture Bar Height Stools