Shop All Patio Dining Chairs & Stools
Flash Furniture
4 Pack 30" High Red Metal Indoor-Outdoor Barstool
Mfr # 4-CH-31320-30GB-RED-GG
Zoro # G2794619
product price: $326.99
/pk 4, $81.75/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 17.75
- Height 45.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-RED-GG
- Zoro # G2794619
- UPC # 889142015482
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Red Metal Indoor-Outdoor Barstool w,PK4 |
Color | Red |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | Red Powder Coat |
Description
Red Metal Indoor-Outdoor Barstool w,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (39.0") 17" x4" x1" (A-390J8)
- GALLAGHER Econmy Fenc Wire De-Reel (G61600)
- NUVO IRON BLACK MULTI-PURPOSE 4in x 4in YARD & LAWN SPIKE FOR IN-GROUND POST SUPPORT (NYS30B)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FLASH FURNITURE Coppr Metal Outdoor Stool, 30" (ET-3534-30-POC-GG)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- Flash Furniture Patio Dining Chairs & Stools