Shop All Patio Dining Chairs & Stools
Flash Furniture
4 Pack 30" High Blue Metal Indoor-Outdoor Barstool
Mfr # 4-CH-31320-30GB-BL-GG
Zoro # G2794603
product price: $351.99
/pk 4, $88.00/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 17.75
- Height 45.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-BL-GG
- Zoro # G2794603
- UPC # 889142015444
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Blue Metal Indoor-Outdoor Barstool,PK4 |
Color | Blue |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Description
Blue Metal Indoor-Outdoor Barstool,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 0.04 lb. 4" L Glue Trap (72TC3R)
- KOHLER Seal Front Oil (47 032 06-S)
- SOLO Solo O-Ring 0062139 (00-62-139)
- MTD Air Filtr Housing (951-14631)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- Flash Furniture Patio Dining Chairs & Stools