Shop All Bar Height Stools
Flash Furniture
4 Pack 30" High Backless Purple Metal Barstool
Mfr # 4-ET-BT3503-30-PUR-GG
Zoro # G2794759
product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Plastic
- Color Purple
- Overall Height 30
- Overall Width 17
- Finish Purple Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-PUR-GG
- Zoro # G2794759
- UPC # 889142065616
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Backless Purple Indoor-Outdoor Bars,PK4 |
Material | Iron, Plastic |
Color | Purple |
Finish | Purple Powder Coat |
Capacity | 500 |
Description
Backless Purple Indoor-Outdoor Bars,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- FLASH FURNITURE Pink Vinyl Barstool (2-CH-TC3-1062-PK-GG)
- FLASH FURNITURE 30" Clear Coat Silver Backless Metal Stool (XU-DG-TP0004-30-GG)
- FLASH FURNITURE Stool, 3 Circle, Blk/Walnut, Blk Vinyl Sea (XU-DG-60516-WAL-BAR-BLKV-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- FLASH FURNITURE Wood Stool w/Arms, Expresso, 30" (TA-550430-E-GG)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- Flash Furniture Bar Height Stools