Shop All Bar Height Stools
Flash Furniture
4 Pack 30" High Backless Mint Green Metal Barstool
Mfr # 4-ET-BT3503-30-MINT-GG
Zoro # G2794786
product price: $215.99
/pk 4, $54.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mint Green
- Overall Height 30
- Material Iron, Plastic
- Finish Green Powder Coat
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-MINT-GG
- Zoro # G2794786
- UPC # 889142065593
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Backless Mint Green Indoor-Outdoor,PK4 |
Color | Mint Green |
Material | Iron, Plastic |
Finish | Green Powder Coat |
Capacity | 500 |
Description
Backless Mint Green Indoor-Outdoor,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- FLASH FURNITURE 30" Cognac LeatherSoft Barstools, PK 2 (CH-212069-30-BR-GG)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Light Blue (ACS4539C)
- Flash Furniture Bar Height Stools