Shop All Bar Height Stools
Flash Furniture
4 Pack 18 Inch Royal Blue Metal Stool
Mfr # ET-BT3503-18-BL-GG
Zoro # G302677389
product price: $237.99
/pk 4, $59.50/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Overall Width 15.75
- Overall Length 15.75
- Weight 28.8
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-18-BL-GG
- Zoro # G302677389
- UPC # 889142982418
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 15.75 |
Overall Length | 15.75 |
Overall Height | 18 |
Details
Color | Royal Blue |
Weight | 28.8 |
Material | Iron |
Capacity | 250 |
Description
Give your kitchen or dining room an instant revamp when you choose the on-trend square shape of this set of 4 indoor metal kitchen table height stools. The streamlined silhouette of this short bar stool allows it to tuck under your dining room, cafe, or restaurant table to open up floor space. Great for small spaces like breakfast nooks, apartments or the corner bistro, the backless design gives an unobstructed view of your room for more visual space. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring welded construction with under seat bracing and created from 1 inch thick iron, this table stool will be a long-lasting addition to any space. This dining height stool has fixed rubber floor glides that will prevent damage to your hard flooring surfaces and is stackable up to 10 high for storage or routine cleaning. Easy clean up makes this standard height stool ideal for breakroom and lunchroom seating. Simply wipe clean with water followed by a dry cloth to maintain great looks. These dining chairs arrive fully assembled and ready to use for your convenience. Choose from an array of colors to match any decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Copper (ET-3534-30-POC-WD-GG)
- FLASH FURNITURE Wood Stool w/Arms, Expresso, 30" (TA-550430-E-GG)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- Flash Furniture Bar Height Stools