Shop All Bar Height Stools
Flash Furniture
4 Pack 18 Inch Red Metal Stool
Mfr # ET-BT3503-18-RED-GG
Zoro # G401984999
product price: $233.99
/pk 4, $58.50/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Height 18
- Overall Width 15.75
- Capacity 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-18-RED-GG
- Zoro # G401984999
- UPC # 889142982456
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 18 |
Overall Width | 15.75 |
Details
Material | Iron |
Color | Red |
Capacity | 250 |
Description
Give your kitchen or dining room an instant revamp when you choose the on-trend square shape of this set of 4 indoor metal kitchen table height stools. The streamlined silhouette of this short bar stool allows it to tuck under your dining room, cafe, or restaurant table to open up floor space. Great for small spaces like breakfast nooks, apartments or the corner bistro, the backless design gives an unobstructed view of your room for more visual space. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring welded construction with under seat bracing and created from 1 inch thick iron, this table stool will be a long-lasting addition to any space. This dining height stool has fixed rubber floor glides that will prevent damage to your hard flooring surfaces and is stackable up to 10 high for storage or routine cleaning. Easy clean up makes this standard height stool ideal for breakroom and lunchroom seating. Simply wipe clean with water followed by a dry cloth to maintain great looks. These dining chairs arrive fully assembled and ready to use for your convenience. Choose from an array of colors to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Black (24081)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- FLASH FURNITURE 4 Pack 18 Inch Silver Metal Stool (ET-BT3503-18-SIL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- FLASH FURNITURE Wood Stool w/Arms, Expresso, 30" (TA-550430-E-GG)
- Flash Furniture Bar Height Stools