Shop All Decorative Rugs
Flash Furniture
4 Foot Round Braided Natural Jute Blend Area Rug
Mfr # CI-19-3694-4-GG
Zoro # G201974176
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Jute, Polyester
- Weight 7.5
- Overall Length 47.5
- Overall Width 47.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CI-19-3694-4-GG
- Zoro # G201974176
- UPC # 889142997856
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Length | 47.5 |
Overall Width | 47.5 |
Overall Height | 0.375 |
Details
Color | Natural |
Material | Jute, Polyester |
Weight | 7.5 |
Description
Add texture and depth to your living space at an affordable price with this round natural color indoor jute and polyester blend area rug. The neutral tone won't compete with different patterns and will blend seamlessly in every decor from farmhouse to coastal making it a definite go-to for your design aesthetic. The round design will add a fresh look to any space. If you think a jute rug can't provide a comfortable level of softness, this round area rug is a game changer. A braided design paired with the blending of jute and soft polyester fibers will give a plush underfoot feel. The hypoallergenic properties of this round area rug will inhibit the growth of allergens. Jute fibers are extremely strong and tough giving this natural area rug the durability to hold up to high traffic areas. Simply shake or vacuum your jute area rug to remove dirt. To vacuum, use the bare floor setting with no beater bar or use a suction or brush attachment from multiple directions for a thorough cleaning. For longevity, care should be taken to limit exposure to moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- CLOROX 70 in. H X 72 in. W White Shower Curtain Liner PEVA (MSI008330)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 8' x 10' - Red (RC-EG-2021-2-810-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- FLASH FURNITURE Red 2' x 3' Modern Plush Abstract Area Rug (KP-RG951-23-RD-GG)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Area Rug, Grey & Rust (ALA449G-8)
- Flash Furniture Decorative Rugs