Shop All Decorative Rugs
Flash Furniture
3x5 Turquoise Oval Southwest Style Area Rug
Mfr # ACD-RGC318-35-TQ-GG
Zoro # G003676780
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 57.6
- Width (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGC318-35-TQ-GG
- Zoro # G003676780
- UPC # 840196358826
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 57.6 |
Width (In.) | 36 |
Overall Width | 36 |
Overall Height | 0.5 |
Overall Length | 57.6 |
Details
Color | Turquoise |
Material | Olefin, Polypropylene |
Weight | 5 |
Description
Let the richly hued tones of this 3' x 5' oval area rug anchor the look of your space. The rustic style of this rug contrasts beautifully with everything from new furnishings to antique pieces. This area rug boasts a striking geometric pattern that can either accent or be the centerpiece of your room. Great looks are just the tip of the iceberg. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. Rolled and covered in plastic sheeting, this olefin rug will transport easily to your intended room. Vacuum regularly with no beater bar and spot clean if needed using a diluted solutio+B29:B31n of clear, mild detergent and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- Flash Furniture Decorative Rugs