Shop All Outdoor Dining Sets
Flash Furniture
3PC Patio Set-23.75RD Glass Table, 2 Gray Chairs
Mfr # TLH-0701303C-GY-GG
Zoro # G704661931
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28
- Overall Width 23.75
- Capacity 350
- Overall Length 23.75
- Material Fabric, Glass, Plastic, Steel, Textilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-0701303C-GY-GG
- Zoro # G704661931
- UPC # 889142903994
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 28 |
Overall Width | 23.75 |
Overall Length | 23.75 |
Details
Capacity | 350 |
Material | Fabric, Glass, Plastic, Steel, Textilene |
Weight | 36 |
Color | Gray |
Description
Create an intimate dining space on your balcony at home or the outdoor dining area at your cafe or eatery with this 3 piece patio dining set. The outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The round patio table provides the perfect conversational setting. Sling patio chairs have breathable, gray flex comfort material to keep you cool during the hot summer days. Serve your guests with confidence knowing that this outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The ergonomic patio chairs feature curved arms to relieve pressure from the upper body and are the perfect shape to keep you comfortable for hours. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. The chairs stack up to 4 high to store or clean your outdoor dining space. Arrange your perfect outdoor setting with this modern outdoor patio dining set that is meant to be enjoyed year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AHC PEAK CORNR FTNG P3J 1.5"" (7402027)
- SERENELIFE Detachable Paddle-Board Seat (SLSUPST15)
- TIGER LIGHTS Small Rectangular LED Headlight 12V For John Deere 450H Flood Off-Road Light (RE306510)
- SWISHER Belt-Engine To Deck, 1/2 x 122 (18787)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-303CBK6-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- Flash Furniture Patio Furniture