Shop All Outdoor Dining Sets
Flash Furniture
3PC Patio Set-23.5SQ Glass Table, 2 Brown Chairs
Mfr # TLH-073A1303C-BN-GG
Zoro # G104661906
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28
- Overall Length 23.5
- Weight 35
- Capacity 350
- Material Fabric, Glass, Plastic, Steel, Textilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-073A1303C-BN-GG
- Zoro # G104661906
- UPC # 889142903970
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 28 |
Overall Length | 23.5 |
Overall Width | 23.5 |
Details
Weight | 35 |
Capacity | 350 |
Material | Fabric, Glass, Plastic, Steel, Textilene |
Color | Brown |
Description
Create an intimate dining space on your balcony at home or the outdoor dining area at your cafe or eatery with this 3 piece patio dining set. The outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The square patio table provides the perfect conversational setting. Sling patio chairs have breathable, brown flex comfort material to keep you cool during the hot summer days. Serve your guests with confidence knowing that this outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The ergonomic patio chairs feature curved arms to relieve pressure from the upper body and are the perfect shape to keep you comfortable for hours. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. The chairs stack up to 4 high to store or clean your outdoor dining space. Arrange your perfect outdoor setting with this modern outdoor patio dining set that is meant to be enjoyed year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle Kit (3-1802)
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Green) (197717FFQ)
- ZIPPO Candy Apple Red Pocket Lighter (21063)
- SWISHER Harness-Wiring w/o Console (10299)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- ALATERRE FURNITURE Brandon Acacia Wood Outdoor Bar Height Bistro Set, Set of 3 (ANBD01ANO)
- Flash Furniture Patio Furniture