Shop All Outdoor Dining Sets
Flash Furniture
3PC Natural Finish Acacia Wood Folding Bistro Set
Mfr # THB-S4460-NAT-GG
Zoro # G705812318
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23.5
- Overall Height 29.5
- Overall Width 23.5
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # THB-S4460-NAT-GG
- Zoro # G705812318
- UPC # 196861001604
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Dimensions
Overall Length | 23.5 |
Overall Height | 29.5 |
Overall Width | 23.5 |
Details
Color | Natural |
Description
Revolutionize the look of your patio, deck, sunroom, or breakfast nook with this 3 piece folding bistro set. This table and 2 chair set is ideal for smaller spaces or to create an intimate conversation spot in larger areas. Compact and convenient, this 3 piece set can be folded to take with you on vacation or stored away during winter months.
Made from naturally weather-resistant acacia wood, supported by a strong, but lightweight, X-shaped frame, and given a slatted design that assists with air flow and drying, this patio set will give you long-lasting seating indoors or out. The table supports up to 150 lbs. static weight while the chairs hold up to 300 lbs. static weight. Clean this set with a damp cloth and teak oil may be purchased to recoat the wood to prevent fading.
Made from naturally weather-resistant acacia wood, supported by a strong, but lightweight, X-shaped frame, and given a slatted design that assists with air flow and drying, this patio set will give you long-lasting seating indoors or out. The table supports up to 150 lbs. static weight while the chairs hold up to 300 lbs. static weight. Clean this set with a damp cloth and teak oil may be purchased to recoat the wood to prevent fading.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-10X20)
- STENS Warner Pto Clutch For Mtd, Cub Cadet 917-3044, 717-3044, Warner 5209-41 (255-427)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- RUG DOCTOR Carpt Deep Clnr Pet 48Oz (05047)
- FLASH FURNITURE 30" Round White Steel Folding Table w/ 2 Chairs (CO-30RDF-02CHR2-WH-GG)
- FLASH FURNITURE Lila 23.75'' Round Glass Metal Table with 2 Black Rattan Stack Chairs (TLH-071RD-037BK2-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- MANHATTAN COMFORT Nightingdale Black 7-Piece Rattan Outdoor Dining Set with Cream and White Cushions (OD-DS001-CR)
- Flash Furniture Outdoor Dining Sets