Shop All Folding Chairs
Flash Furniture
3Pack Brown Rattan Patio Chair with Dark Red Frame
Mfr # 3-SDA-AD632009D-1-GG
Zoro # G2793203
product price: $315.99
/pk 3, $105.33/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Burning Brown Rattan/Dark Red Bamboo-Aluminum Frame
- Seat Material Aluminum, Plastic, Rattan
- Weight Capacity 250
- Overall Height 30.25
- Overall Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 3-SDA-AD632009D-1-GG
- Zoro # G2793203
- UPC # 889142215707
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 30.25 |
Overall Width | 22 |
Overall Length | 25.5 |
Details
Item | Rattan Bamboo-Aluminum Chair,PK3 |
Seat Color | Burning Brown Rattan/Dark Red Bamboo-Aluminum Frame |
Seat Material | Aluminum, Plastic, Rattan |
Weight Capacity | 250 |
Color | Burning Brown Rattan/Dark Red Bamboo-Aluminum Frame |
Style | Rattan Chair |
Description
Rattan Bamboo-Aluminum Chair,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- FLASH FURNITURE Folding Chair, Plastic, Cherry (LE-L-4-CH-GG)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Natural Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G7B-SLAT-BLKV-GG)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Black, 18-1/4 In., PK4 (210)
- Flash Furniture Seating