Shop All Dry Erase Boards
Flash Furniture
36"x60" Magnetic Porcelain Whiteboard
Mfr # YU-90X150-POR-GG
Zoro # G3636092
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 60"
- Dry Erase Surface Type Porcelain
- Color White
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-90X150-POR-GG
- Zoro # G3636092
- UPC # 847254075763
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 60" |
Overall Height | 36 |
Overall Width | 60 |
Overall Length | 2.75 |
Details
Item | Porcelain Magnetc Marker Board,60"Wx36"H |
Dry Erase Surface Type | Porcelain |
Color | White |
Material | Aluminum, Cardboard |
Weight | 23 |
Description
Porcelain Magnetc Marker Board,60"Wx36"H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- NATICO ORIGINALS Natico Originals 30-364 Letter Opener Curve Silver (30-364)
- DECKER TAPE PRODUCTS Label, DL1770, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1770)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- FLASH FURNITURE Mobile Whiteboard/Cloth Partition with Casters (BR-PTT001-3-MP-60183-GG)
- FLASH FURNITURE Cork/Marker Board, 53"W x 62.5"H (YU-YCI-003-CK-GG)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- FLASH FURNITURE Cork/Marker Board, 53W x 59H (YU-YCI-002-CK-GG)
- FLASH FURNITURE 36"x48" Magnetic Whiteboard, Aluminum Frame (YU-90X120-WHITE-GG)
- QUARTET 29"x40" Melamine Portable Dry Erase Board, Easel Mounted (81EA)
- Flash Furniture Dry Erase Boards