Shop All Dry Erase Boards
Flash Furniture
36"x48" Magnetic Whiteboard, Aluminum Frame
Mfr # YU-90X120-WHITE-GG
Zoro # G3633119
Free Shipping & Returns
Not eligible for select promotions
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Color White
- Overall Height 36
- Overall Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # YU-90X120-WHITE-GG
- Zoro # G3633119
- UPC # 847254076050
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Overall Height | 36 |
Overall Width | 48 |
Size | 48 in W x 36 in H |
Overall Length | 2.75 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Marker Board,48" W x 36" H |
Color | White |
Material | Aluminum, Cardboard |
Weight | 18 |
Description
Magnetic Marker Board,48" W x 36" H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Black (56EX)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- FLASH FURNITURE Cork/Marker Board, 53"W x 62.5"H (YU-YCI-003-CK-GG)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- FLASH FURNITURE White Board, 64.25W x 64.75H (YU-YCI-005-GG)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 48, White (3974U00-01)
- Flash Furniture Dry Erase Boards