Shop All Dry Erase Boards
Flash Furniture
36"x48" Magnetic Porcelain Whiteboard
Mfr # YU-90X120-POR-GG
Zoro # G3636077
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Dry Erase Surface Type Porcelain
- Color White
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-90X120-POR-GG
- Zoro # G3636077
- UPC # 847254075756
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Overall Height | 36 |
Overall Width | 48 |
Overall Length | 2.75 |
Details
Item | Porcelain Magnetc Marker Board,48"Wx36"H |
Dry Erase Surface Type | Porcelain |
Color | White |
Material | Aluminum, Cardboard |
Weight | 18 |
Description
Porcelain Magnetc Marker Board,48"Wx36"H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 21" x 6" x2" White, 50/Bundle (M2162)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Red, PK12 (30002)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- FLASH FURNITURE White Board, 45.25W x 54.75H (YU-YCI-001-GG)
- FLASH FURNITURE Cork/Marker Board, 53W x 59H (YU-YCI-002-CK-GG)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- MASTERVISION 74-1/2"x29-1/2" Melamine Dry Erase Board, Black Frame (EA4800055)
- Flash Furniture Dry Erase Boards