Shop All Patio Dining Tables
Flash Furniture
36 SQ Table Brown Umbrella Top/Silver Steel Frame
Mfr # JJ-T14619-90-BRSL-GG
Zoro # G908579490
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 In
- Length 36 In
- Material Polystyrene, Stainless Steel, Steel
- Color Brown/Silver
- Height 30 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-T14619-90-BRSL-GG
- Zoro # G908579490
- UPC # 196861107559
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 36 In |
Length | 36 In |
Height | 30 In |
Details
Material | Polystyrene, Stainless Steel, Steel |
Color | Brown/Silver |
Capacity | 300 lbs |
Description
Instantly up your commercial or residential outdoor dining or lounge spaces with the upmarket look of this 36 square all-weather dining table with umbrella hole. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a fun spot to have drinks or dinner for 4 in your outdoor patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel with an umbrella hole that can be used with multiple umbrellas and bases while the 20 gauge steel frame holds up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Fertilizer Fall 15000 Sq Ft (50240)
- RAPITEST Tester Soil Kit Ph 10-T (1612)
- ZORO SELECT Fence Post Driver, 17.5 lb Wt, 24 in H, 2 3/4 in ID Steel Tube, Red (4LVN8)
- WCR XERO Pure Garden Hose Thread Female to Barb 38 Inch Brass (29FGH-612)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Red Frame (JJ-T14623H-76-BRRD-GG)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- FLASH FURNITURE 28" Square Sky Blue Steel Folding Patio Table (CO-1-SKY-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- FLASH FURNITURE 28" Square White Steel Folding Patio Table (CO-1-WH-GG)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- Flash Furniture Patio Furniture