Shop All Patio Dining Tables
Flash Furniture
36 SQ Table Black Umbrella Top/Black Steel Frame
Mfr # JJ-T14619-90-BKBK-GG
Zoro # G208579497
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 In
- Capacity 300 lbs
- Color Black
- Material Polystyrene, Stainless Steel, Steel
- Length 36 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-T14619-90-BKBK-GG
- Zoro # G208579497
- UPC # 196861107573
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 36 In |
Length | 36 In |
Height | 30 In |
Details
Capacity | 300 lbs |
Color | Black |
Material | Polystyrene, Stainless Steel, Steel |
Description
Instantly up your commercial or residential outdoor dining or lounge spaces with the upmarket look of this 36 square all-weather dining table with umbrella hole. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a fun spot to have drinks or dinner for 4 in your outdoor patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel with an umbrella hole that can be used with multiple umbrellas and bases while the 20 gauge steel frame holds up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bearing 230-160 For Toro 109842 (230-160)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-57-X)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-46)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- Flash Furniture Outdoor Tables