Shop All Decorative Mirrors
Flash Furniture
36" Round Black Metal Framed Accent Wall Mirror
Mfr # RH-M003-RD91MB-BK-GG
Zoro # G703614655
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15.5
- Overall Length 1.125
- Overall Height 36
- Overall Width 36
- Material Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RH-M003-RD91MB-BK-GG
- Zoro # G703614655
- UPC # 840196320533
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Length | 1.125 |
Overall Height | 36 |
Overall Width | 36 |
Details
Weight | 15.5 |
Material | Aluminum, Glass |
Color | Black |
Description
Whether you're updating your space or moving to a new one, gather natural light and make any room in your home seem bigger with this round wall mount mirror. The modern design boasts a slim, oxidized black aluminum frame that lends an aged look to blend in almost any decor. Silver backed 4mm glass provides high reflectivity for a distortion-free image. Modern mirrors are safety-minded for a better fit in homes with children and pets. Shatterproof backing technology ensures the glass stays put in case of accidental breakage to prevent cuts to small feet or paws. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and balconies. The mounting hardware is included with your new mirror so you can install it as soon as you receive it. Clean with water followed by a dry cloth to maintain its great looks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD60MB-BK-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- Flash Furniture Decorative Mirrors