Shop All Trash Cans
Flash Furniture
36 gal Trash Can, Mahogany, Laminate
Mfr # MT-M8520-TRA-MAH-GG
Zoro # G3633441
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 36 gal
- Material Laminate
- Height 46 in
- Top Design Tray
- Container Basic Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MT-M8520-TRA-MAH-GG
- Zoro # G3633441
- UPC # 847254021906
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 46 in |
Details
Trash Container Capacity | 36 gal |
Color | Mahogany |
Material | Laminate |
Top Design | Tray |
Item | Trash Can |
Container Basic Material | Wood |
Container Mounting Style | Free-Standing |
Top Type | Tray |
Description
Wood Tray Top Trash Receptacle,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- TOUGH GUY 9" Yellow Floor Brush, Recycled PET (90756)
- UNGER PROFESSIONAL Squeegee Automotive (965250)
- FLASH FURNITURE 36 gal Trash Can, Oak, Laminate (MT-M8520-TRA-OAK-GG)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- RUBBERMAID COMMERCIAL 10 Gallon Rubbermaid Plastic Wastebasket - Black (FG295700BLA)
- LORELL 4.70 gal Round Trash Can, Black, Steel (LLR52770)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883611)
- RUBBERMAID 50 Gal. Black Wheeled Trash Can with Lid (FG285100BLA)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA-WM189)
- Flash Furniture Trash Cans