Shop All Desks
Flash Furniture
35.75 W X 53.5 H, Nebula Grey, Laminate, Melamine, Steel
Mfr # MT-M6221-SGLSC-GREY-GG
Zoro # G101839940
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 35.75
- Overall Height 53.5
- Finish Gray Laminate
- Color Nebula Grey
- Material Laminate, Melamine, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MT-M6221-SGLSC-GREY-GG
- Zoro # G101839940
- UPC # 889142974390
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 35.75 |
Overall Height | 53.5 |
Overall Length | 30 |
Details
Finish | Gray Laminate |
Color | Nebula Grey |
Material | Laminate, Melamine, Steel |
Weight | 75 |
Capacity | 50 |
Description
Furnish your library, commercial testing center, or computer lab with this modular study carrel for flexible study spaces to provide a quiet, private study or work area for everyone from children to adults. Whether you're studying for an upcoming exam or need a quiet space to read, this adjustable study carrel can be used in a variety of environments. The smooth laminate top boasts a nebula grey finish and is spacious enough to accommodate a laptop or flat screen monitor while the upper shelf can hold books or other supplies to free up additional work space. The adjustable height legs move 4 inches up or down in 1" increments making this floor carrel ideal for all grade levels from elementary to high school. Keep cords out of the way and organized with the wire management grommet. Self-leveling glides will give you a stable, level surface to complete your tasks. The solitude of a study carrel is perfect for any environment where individual concentration is required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- REGENCY 24 D X 47 W X 29 H, Ash Grey, Wood (LBR4724AG)
- FLASH FURNITURE Multi Functional Desk, 61-3/4" D X 95" W X 34" H, Teakwood, Metal, Table Top: Glass (NAN-WK-105-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D X 55" W X 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-BK-GG)
- FLASH FURNITURE Folding Training Table, 72" D X 18" W X 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE Clifton Rustic Walnut Computer Desk with (NAN-CLIFTON-RU-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 27-7/8" W X 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- SWIVEL Grommet Desk Adj 2-3/8In 61610 (SW109326)
- Flash Furniture Desks