Shop All Patio Dining Tables
Flash Furniture
35.5" Square White Steel Patio Table-Umbrella Hole
Mfr # CO-6-WH-GG
Zoro # G3609230
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.75
- Finish White Powder Coat
- Width 35.5
- Material Steel
- Length 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-6-WH-GG
- Zoro # G3609230
- UPC # 889142057604
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28.75 |
Width | 35.5 |
Length | 35.5 |
Details
Item | White Patio Table,35.5SQ |
Color | White |
Finish | White Powder Coat |
Material | Steel |
Capacity | 150 |
Product Type | White Patio Table,35.5SQ |
Description
White Patio Table,35.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAME IT ALL WEATHERED WOOD 2 ft X 2 ft X 5.5 in. RAISED GARDEN BED - 1 in. PROFILE (200001425)
- OREGON Rake Tooth Blade Set (40-707)
- DRAMM Plastic Water Breaker Black with Rubber Protective Ring (400PL)
- MTD Screw-Hex 3/8-16 X (710-0347)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- FLASH FURNITURE Mellie 23.5" Round Aluminum Indoor-Outdoor Bar Height Table (TLH-059B-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- HOLLAND BAR STOOL CO 42" Tall In/Outdoor All-Season Table, 36" dia. Greystone Top (OD211-3042BWOD36RGryStn)
- Flash Furniture Patio Dining Tables