Shop All Outdoor Dining Sets
Flash Furniture
35.5" Square Gold Steel Table with 4 Chairs
Mfr # CO-35SQ-03CHR4-GD-GG
Zoro # G3609109
original price:
$385.99
9% off
new price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Type Perforated
- Width 35 1/2 in
- Height 28 3/4 in
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-35SQ-03CHR4-GD-GG
- Zoro # G3609109
- UPC # 889142079118
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 35 1/2 in |
Height | 28 3/4 in |
Depth | 35 1/2 in |
Seat Height | 17 1/4 in |
Chair Seat Depth | 17 in |
Umbrella Hole Diameter | 1 1/2 in |
Chair Width | 21 in |
Chair Back Height | 17 1/4 in |
Table Height | 28 3/4 in |
Table Length | 35 1/2 in |
Chair Height | 32 1/4 in |
Chair Seat Width | 15 1/2 in |
Table Width | 35 1/2 in |
Chair Depth | 24 in |
Chair Back Width | 16 in |
Description
Square Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter Not Applicable, Table Height 28 3/4 in, Table Weight 31 lb, Tabletop Color Gold, Tabletop Material Metal, Chair Seat Color Gold, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length 35 1/2 in, Table Shape Square, Assembly Unassembled, Chair Depth 24 in, Chair Height 32 1/4 in, Chair Width 21 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT JACKNIFE SOFA-62IN (MILLBRAE) (2020129834)
- MTD Bearing Flg Hex (741-04136B)
- BIRD BARRIER Bat Removal Cone, 6 in., PK6 (N8-PC15)
- RMB ELECTRIC Four Wheel, Electric, Multi Purpose, 48V (RMB E-QUAD)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- Flash Furniture Patio Furniture