Shop All Patio Dining Tables
Flash Furniture
35.5" Square Gold Steel Patio Table-Umbrella Hole
Mfr # CO-6-GD-GG
Zoro # G3609203
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Material Steel
- Width 35.5
- Height 28.75
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-6-GD-GG
- Zoro # G3609203
- UPC # 889142057550
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.5 |
Height | 28.75 |
Depth | 35 1/2 in |
Length | 35.5 |
Details
Item | Gold Patio Table,35.5SQ |
Color | Gold |
Type | Perforated |
Material | Steel |
Construction | Metal |
Features | Plastic Floor Glides |
Includes | Table |
Finish | Gold Powder Coat |
Weight Capacity | 150 lb |
Resistant To | Weather Resistant |
Capacity | 150 |
Description
Gold Patio Table,35.5SQ, Features Plastic Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- GENERAL HYDROPONICS Floragro 1Qt (HGC718040)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397R)
- SILKY SAWS Silky Large Clamp Housing for HAYATE Polesaws (370-04-63)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- BBQ INNOVATIONS Deluxe Metal Portable Bar Table with Carrying Case (BB1846129)
- Flash Furniture Patio Furniture