Shop All Patio Dining Tables
Flash Furniture
35.5" Square Coral Steel Patio Table-Umbrella Hole
Mfr # CO-6-RED-GG
Zoro # G3608941
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Coral
- Length 35.5
- Finish Red Powder Coat
- Width 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-6-RED-GG
- Zoro # G3608941
- UPC # 889142057574
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 35.5 |
Width | 35.5 |
Height | 28.75 |
Details
Item | Red Patio Table,35.5SQ |
Material | Steel |
Color | Coral |
Finish | Red Powder Coat |
Capacity | 150 |
Description
Red Patio Table,35.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Recoil Repair Kit Rpl 590693 (590779)
- THETFORD Thetford 96009 Aqua-Foam Toilet Cleaner - Pack of 3 (96009)
- MTD Spool Asm-Reel (953-1156)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE Mellie 27.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-2-BK-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- Flash Furniture Patio Dining Tables