Shop All Patio Dining Tables
Flash Furniture
35.5" Square Black Steel Patio Table-Umbrella Hole
Mfr # CO-6-BK-GG
Zoro # G3609160
original price:
$133.86
13% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Material Steel
- Width 35.5
- Height 28.75
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-6-BK-GG
- Zoro # G3609160
- UPC # 889142087694
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.5 |
Height | 28.75 |
Depth | 35 1/2 in |
Length | 35.5 |
Overall Height | 28 3/4 in |
Overall Length | 35 1/2 in |
Overall Width | 35 1/2 in |
Umbrella Hole Diameter | 1 3/4 in |
Description
Patio Table, Frame Color Black, Frame Material Metal, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 28 3/4 in, Overall Length 35 1/2 in, Overall Width 35 1/2 in, Tabletop Color Black, Tabletop Structural Material Metal, Frame Finish Powder Coated, Resistance Properties Weather Resistant, Shape Square, Umbrella Hole Diameter 1 3/4 in, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Plastic Floor Glide, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Handle Knob & Bolt Set 295-240 For Ariens Oem : 1099002 295-240 (295-240)
- GLOBAL HARVEST FOODS Audubon Park Wild Bird Food, 40 Lb (11801)
- DIAMOND DECK Diamond Deck 84056 5 x 6 ft. Black Textured Pet Pad & ATV Mat (84056)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- Flash Furniture Patio Furniture