Shop All Patio Dining Tables
Flash Furniture
35.5" SQ Sky Blue Steel Patio Table-Umbrella Hole
Mfr # CO-6-SKY-GG
Zoro # G3608978
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Material Steel
- Width 35.5
- Height 28.75
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-6-SKY-GG
- Zoro # G3608978
- UPC # 889142057598
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.5 |
Height | 28.75 |
Depth | 35 1/2 in |
Length | 35.5 |
Details
Item | Sky Blue Patio Table,35.5SQ |
Color | Sky Blue |
Type | Perforated |
Material | Steel |
Construction | Metal |
Features | Plastic Floor Glides |
Weight Capacity | 150 lb |
Resistant To | Weather Resistant |
Finish | Blue Powder Coat |
Includes | Table |
Capacity | 150 |
Description
Sky Blue Patio Table,35.5SQ, Features Plastic Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- A & I PRODUCTS TIRE-STRAIGTH RIB, 11X4X5, 4 PLY 11.1" x11.1" x4.2" (A-B15180111)
- BRIGGS & STRATTON KIT-OIL GARD (398182)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Sprinkler Body (1802LNPRS)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- Flash Furniture Patio Furniture