Shop All Outdoor Dining Sets
Flash Furniture
35.25" Round White Steel Table with 4 Chairs
Mfr # CO-35RD-03CHR4-WH-GG
Zoro # G3609142
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Perforated
- Height 28 3/4 in
- Construction Metal
- Features Plastic Floor Glides
- Weight Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-35RD-03CHR4-WH-GG
- Zoro # G3609142
- UPC # 889142079347
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 28 3/4 in |
Diameter | 35 1/4 in |
Table Diameter | 35 1/4 in |
Chair Height | 32 1/4 in |
Chair Width | 21 in |
Chair Back Width | 16 in |
Chair Depth | 24 in |
Chair Back Height | 17 1/4 in |
Seat Height | 17 1/4 in |
Chair Seat Depth | 17 in |
Chair Seat Width | 15 1/2 in |
Table Height | 28 3/4 in |
Umbrella Hole Diameter | 1 1/2 in |
Description
Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter 35 1/4 in, Table Height 28 3/4 in, Table Weight 26 lb, Tabletop Color White, Tabletop Material Metal, Chair Seat Color White, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 24 in, Chair Height 32 1/4 in, Chair Width 21 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Collomix 41630 Bird Cage Drill Paddle (41630)
- HYDRORAIN Manifold, 1 in. MIPT, 350 psi (03108)
- NUTRICHEF 12’’ Hard-Anodized Nonstick Grill & Griddle - Dishwasher Safe Nonstick Round Griddle Pan (NCHAC45)
- SUNCAST DCK BOX W/SEAT GRY 22GAL (SS601ST)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- Flash Furniture Patio Furniture