Shop All Outdoor Dining Sets
Flash Furniture
35.25" Round White Steel Patio Table with 4 Chairs
Mfr # CO-35RD-02CHR4-WH-GG
Zoro # G3608880
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Perforated
- Height 28 3/4 in
- Construction Metal
- Features Plastic Floor Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-35RD-02CHR4-WH-GG
- Zoro # G3608880
- UPC # 889142079224
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 28 3/4 in |
Diameter | 35 1/4 in |
Chair Width | 21 3/4 in |
Umbrella Hole Diameter | 1 1/2 in |
Chair Back Width | 18 in |
Chair Height | 35 in |
Seat Height | 17 1/2 in |
Chair Back Height | 19 in |
Chair Depth | 22 in |
Chair Seat Width | 14 1/2 in |
Chair Seat Depth | 16 1/4 in |
Table Diameter | 35 1/4 in |
Table Height | 28 3/4 in |
Description
Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter 35 1/4 in, Table Height 28 3/4 in, Table Weight 26 lb, Tabletop Color White, Tabletop Material Metal, Chair Seat Color White, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 22 in, Chair Height 35 in, Chair Width 21 3/4 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- JT EATON Stick-Em Pro Series Glue Board For Insects/Rodents/Snakes (157P)
- ILC Replacement For Ezgo / Cushman / Textron 302944 (Ezgo / Cushman / Textron 302944)
- BRIGGS & STRATTON Blade Control Cable (7072933YP)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- Flash Furniture Patio Furniture