Shop All Patio Dining Tables
Flash Furniture
35.25" Round White Steel Patio Table-Umbrella Hole
Mfr # CO-7-WH-GG
Zoro # G3608847
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 35.25
- Height 28.75
- Finish White Powder Coat
- Length 35.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-7-WH-GG
- Zoro # G3608847
- UPC # 889142057666
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.25 |
Height | 28.75 |
Length | 35.25 |
Details
Item | White Patio Table,35.25RD |
Color | White |
Material | Steel |
Finish | White Powder Coat |
Capacity | 150 |
Description
White Patio Table,35.25RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mtd 942-0641 Hi-Lift Blade 335-677 (335-677)
- DEWITT LANDSCAP FABRIC 3'Wx50'L (6YR-350)
- MTD Gib-Adj.2 Lg. (781-0351)
- BRIGGS & STRATTON 3-3/8" Height Oil Filter (491056)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE 28" Square Coral Steel Folding Patio Table (CO-1-RED-GG)
- HOLLAND BAR STOOL CO 36" Tall In/Outdoor All-Season Table, 30" x 30" Square Black Steel Top (OD214-2236BWOD30SQBlkStl)
- Flash Furniture Patio Furniture