Shop All Outdoor Dining Sets
Flash Furniture
35.25" Round Gold Steel Table Set with 4 Chairs
Mfr # CO-35RD-03CHR4-GD-GG
Zoro # G3608908
original price:
$361.99
14% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Height 28 3/4 in
- Construction Metal
- Features Plastic Floor Glides
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-35RD-03CHR4-GD-GG
- Zoro # G3608908
- UPC # 889142079354
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 28 3/4 in |
Diameter | 35 1/4 in |
Chair Seat Width | 15 1/2 in |
Chair Height | 32 1/4 in |
Table Diameter | 35 1/4 in |
Chair Seat Depth | 17 in |
Umbrella Hole Diameter | 1 1/2 in |
Chair Depth | 24 in |
Table Height | 28 3/4 in |
Chair Back Height | 17 1/4 in |
Chair Width | 21 in |
Chair Back Width | 16 in |
Seat Height | 17 1/4 in |
Description
Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter 35 1/4 in, Table Height 28 3/4 in, Table Weight 26 lb, Tabletop Color Gold, Tabletop Material Metal, Chair Seat Color Gold, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 24 in, Chair Height 32 1/4 in, Chair Width 21 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Quick-Connect Turbo Head Spray Nozzle (SPX-TSN-34S)
- IK SPRAYERS Complete Handle (83811821)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- PROACTIVE SPORTS ProActive Sport TPTS400W50 4" PTS ProLength Max Tee in White - 50 Pack (TPTS400W50)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- FLASH FURNITURE 28" Square Black Steel Patio Table with 2 Chairs (CO-28SQ-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- Flash Furniture Outdoor Dining Sets