Shop All Patio Dining Tables
Flash Furniture
35.25" Round Gold Steel Patio Table-Umbrella Hole
Mfr # CO-7-GD-GG
Zoro # G3608783
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Type Perforated
- Material Steel
- Width 35.25
- Height 28.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-7-GD-GG
- Zoro # G3608783
- UPC # 889142057611
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.25 |
Height | 28.75 |
Diameter | 35 1/4 in |
Length | 35.25 |
Overall Height | 28 3/4 in |
Umbrella Hole Diameter | 1 1/2 in |
Overall Diameter | 35 1/4 in |
Description
Patio Table, Frame Color Gold, Frame Material Metal, Includes Umbrella Hole Yes, Overall Diameter 35 1/4 in, Overall Height 28 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Gold, Tabletop Structural Material Metal, Frame Finish Powder Coated, Resistance Properties Weather Resistant, Shape Round, Umbrella Hole Diameter 1 1/2 in, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Plastic Floor Glide, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERSEY DOG The Perfect Treat Bone ROYAL (3712-RY)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- MTD Valve Cover (951-14426)
- ZORO SELECT Smi-Pnumatc Whelbrrw Whel, 16 in., 450 lb. (1NWZ9)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE 35.25" Round White Steel Patio Table-Umbrella Hole (CO-7-WH-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- Flash Furniture Outdoor Tables