Shop All Patio Dining Tables
Flash Furniture
35.25" Round Coral Steel Patio Table-Umbrella Hole
Mfr # CO-7-RED-GG
Zoro # G3608643
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.75
- Length 35.25
- Color Coral
- Width 35.25
- Finish Pink Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-7-RED-GG
- Zoro # G3608643
- UPC # 889142057635
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28.75 |
Length | 35.25 |
Width | 35.25 |
Details
Item | Red Patio Table,35.25RD |
Color | Coral |
Finish | Pink Powder Coat |
Material | Steel |
Capacity | 150 |
Description
Red Patio Table,35.25RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO 221 Series Curved Lopper (F221-80)
- ADVION Insect Granule (25lb) (53202)
- ENOZ Moth Bar 6 oz (496.6T)
- LIPPERT REGAL COVER, IDLER HEAD FRONT COVER, BLACK (643923)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- Flash Furniture Outdoor Tables