Shop All Patio Dining Tables
Flash Furniture
35.25" Round Black Steel Patio Table-Umbrella Hole
Mfr # CO-7-BK-GG
Zoro # G3608792
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 35.25
- Height 28.75
- Finish Black Powder Coat
- Length 35.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-7-BK-GG
- Zoro # G3608792
- UPC # 889142087700
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.25 |
Height | 28.75 |
Length | 35.25 |
Details
Color | Black |
Material | Steel |
Finish | Black Powder Coat |
Capacity | 150 |
Description
Black Steel Patio Table,35-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tiny Scan Diagnost (490-850-0023)
- ZORO SELECT Hardware Cloth, Height 24 In., 19 Ga (4LVE6)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV7)
- NATURESERVE Chck Strt Nonmed Feed10# (101010)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- Flash Furniture Outdoor Tables