Shop All Patio Dining Tables
Flash Furniture
35.25" RD Lt Gray Steel Patio Table-Umbrella Hole
Mfr # CO-7-SIL-GG
Zoro # G3608853
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 35.25
- Height 28.75
- Length 35.25
- Finish Gray Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-7-SIL-GG
- Zoro # G3608853
- UPC # 889142057642
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.25 |
Height | 28.75 |
Length | 35.25 |
Details
Color | Light Gray |
Material | Steel |
Finish | Gray Powder Coat |
Capacity | 150 |
Description
Light Gray Patio Table,35.25RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Forward 18" x4" x0.5" (A-133035)
- TECUMSEH Carburetor (632325)
- LOGO BRANDS Georgia 34oz Native Quencher Bottle (142-S34QB-63)
- FERTI-LOME Tree & Shrub Drench Liquid Systemic Insecticide 16 oz (11205)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Tory 31.5in. x 55in. Bronze Rectangular Tempered Glass Metal Table w/Umbrella Hole (TLH-089-BZ-GG)
- FLASH FURNITURE Mellie 27.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-2-BK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- Flash Furniture Patio Furniture