Shop All Folding & Event Tables
Flash Furniture
33.5 W, 33.5 L, 27.75 H, Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl Top, Black
Mfr # 3-JB-2-GG
Zoro # G206427837
product price: $144.99
/pk 3, $48.33/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5
- Length 33.5
- Height 27.75
- Tabletop Material Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 3-JB-2-GG
- Zoro # G206427837
- UPC # 196861044328
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 33.5 |
Length | 33.5 |
Height | 27.75 |
Details
Tabletop Material | Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl |
Tabletop Color | Black |
Finish | Black Powder Coat |
Description
Whether you're hosting a game night or attending one, this set of 3 square folding tables can travel or offer a quick setup for other players. The card tables are an instant win due to their lightweight, portable design.
These light folding tables with collapsible legs are perfect for everything from weddings, baby showers, and banquets to game nights with family and friends. These temporary dining tables seat extra dinner guests, provide a space for arts and crafts and are a wise investment for any mobile catering business.
Uniquely designed with vinyl-covered padded tops, the table surfaces prevent cards from sliding off of the table while providing ease of cleaning. When no longer in use, fold the legs in and store away.
These light folding tables with collapsible legs are perfect for everything from weddings, baby showers, and banquets to game nights with family and friends. These temporary dining tables seat extra dinner guests, provide a space for arts and crafts and are a wise investment for any mobile catering business.
Uniquely designed with vinyl-covered padded tops, the table surfaces prevent cards from sliding off of the table while providing ease of cleaning. When no longer in use, fold the legs in and store away.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- FLASH FURNITURE Square Folding Table, 34" W, 34" L, 28.5" H, Plastic Top, Brown (DAD-LF-86-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Birchwood, Steel Top, Natural (XA-72-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- REGENCY Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, White (TBF3030WHBK)
- Flash Furniture Folding & Event Tables