Shop All Bar & Counter Height Tables
Flash Furniture
33.25" W, 33.25" L, 40.75" H, Metal Top, Red
Mfr # CH-51040-40-RED-GG
Zoro # G3608068
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 33.25"
- Length 33.25"
- Height 40.75"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51040-40-RED-GG
- Zoro # G3608068
- UPC # 889142048800
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 33.25" |
Length | 33.25" |
Height | 40.75" |
Depth | 33-1/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Metal |
Finish | Red Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Red |
Type | Indoor-Outdoor Bar Height Table |
Material | Metal (Table Top), Rubber (Floor Glides) |
Description
Red Metal Bar Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD (6)PACK RAT ACCESSORY DIVIDERS (300)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- HOLLAND BAR STOOL CO 217 Black Table Base (21730BW)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, White (CH-31330-WH-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- Flash Furniture Bar & Counter Height Tables