Shop All Bar & Counter Height Tables
Flash Furniture
33.25" W, 33.25" L, 40.75" H, Metal Top, Grey
Mfr # CH-51040-40-SIL-GG
Zoro # G3608110
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 33.25"
- Length 33.25"
- Height 40.75"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-51040-40-SIL-GG
- Zoro # G3608110
- UPC # 889142048817
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 33.25" |
Length | 33.25" |
Height | 40.75" |
Depth | 33-1/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Silver |
Description
Silver Metal Bar Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- SAFCO Mailroom Work Table, Letter (9420CY)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- FLASH FURNITURE Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain (HDBF1017-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- Flash Furniture Bar & Counter Height Tables