Shop All Bar & Counter Height Tables
Flash Furniture
33.25" W, 33.25" L, 40.75" H, Metal Top, Gold
Mfr # CH-51040-40-BQ-GG
Zoro # G3607569
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 33.25"
- Length 33.25"
- Height 40.75"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51040-40-BQ-GG
- Zoro # G3607569
- UPC # 889142048770
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 33.25" |
Length | 33.25" |
Height | 40.75" |
Depth | 33-1/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Gold |
Frame Color | Gold |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black-Antique Gold |
Type | Indoor-Outdoor Bar Height Table |
Material | Metal (Table Top), Rubber (Floor Glides) |
Description
Antique Metal Bar Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- Flash Furniture Bar & Counter Height Tables