Shop All Folding Chairs
Flash Furniture
330 lb. Capacity Granite White Plastic Chair, 4PK
Mfr # 4-DAD-YCD-50-WH-GG
Zoro # G903530519
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330
- Material Metal, Plastic, Plastic: Polyethylene
- Overall Height 32.5
- Color Granite White
- Overall Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-DAD-YCD-50-WH-GG
- Zoro # G903530519
- UPC # 847254062763
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 32.5 |
Overall Length | 22 |
Overall Width | 19.25 |
Details
Weight Capacity | 330 |
Material | Metal, Plastic, Plastic: Polyethylene |
Color | Granite White |
Finish | Gray Powder Coat |
Style | Folding Chair |
Description
Feel free to host the holidays this year or plan the perfect event or gathering with this Granite White Plastic Folding Chair with Charcoal Frame. A practical choice for party rental companies, event venues, or for regular use in your home, these folding chairs with metal frames are built to last. A molded seat provides comfort to guests while the heavy duty frame supports up to 330 lbs. The textured seat ensures safe and comfortable seating. After use, place them on top of each other or in a row. You'll always have extra seating on hand for guests for game night, parties, and Thanksgiving and Christmas dinner. Plastic chairs offer a versatile seating solution while being easy to maintain and are designed for portability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- FLASH FURNITURE 3Pack Brown Rattan Patio Chair with Dark Red Frame (3-SDA-AD632009D-1-GG)
- FLASH FURNITURE Coffee Fabric Banquet Chair (4-NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Metal Folding Chair, Red (HF3-MC-309AS-RED-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- FLASH FURNITURE Burgundy Fabric Church Chair (4-XU-CH-60096-BYXY56-GG)
- FABULAXE Acrylic Folding Party Transparent Chair with Double Hinged Back, Indoor Outdoor, Blue (QI004452.BL)
- Flash Furniture Seating