Shop All Trash Cans
Flash Furniture
3.2 Gallon Stainless Soft Close, Step Trash Can
Mfr # PF-H008A12-M-GG
Zoro # G2120129
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3.2 gal
- Height 15.5
- Width 10 in
- Length 12
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # PF-H008A12-M-GG
- Zoro # G2120129
- UPC # 889142934431
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15.5 |
Width | 10 in |
Length | 12 |
Depth | 12 |
Details
Trash Container Capacity | 3.2 gal |
Description
When you need a place for refuse and space is at a premium, this round stainless steel, step trash can is a lifesaver. Compact in design, this bin fits well in bathrooms, bedrooms, offices or wherever room is limited. The stainless steel finish is fingerprint resistant which prevents smudges to keep the can looking shiny and new. Hygienic in use, the foot pedal allows you to keep your hands clean and sanitized which is important in stopping the spread of germs. The soft close lid keeps the lid from slamming down for a silent close. The lid closes firmly to keep pets out of trash helping you avoid messes and prevents them from bringing you embarrassing gifts when you have visitors. Use this receptacle as is next to your desk for paper waste or add a bag liner for messier locations. The removable bucket makes it a breeze to remove your trash. Best of all, there is no assembly required. Simply remove the can from the box and place it wherever you wish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic (1883554)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- FLASH FURNITURE 36 gal Trash Can, Oak, Laminate (MT-M8520-TRA-OAK-GG)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- FLASH FURNITURE 36 gal Trash Can, Mahogany, Laminate (MT-M8520-TRA-MAH-GG)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- RUBBERMAID COMMERCIAL Storage/Trash Compartment Cover, Cloth, Black (1889864)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883613)
- INTERDESIGN Rectangular Trash Can, Gray (64783)
- Flash Furniture Trash Cans