Shop All TV Mounts & Stands
Flash Furniture
32"-55" Tilting TV Wall Mount with Built-In Level
Mfr # RA-MP003-GG
Zoro # G600494466
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.5
- Width 18.25
- Material Steel
- Weight Capacity 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RA-MP003-GG
- Zoro # G600494466
- UPC # 889142902591
- Country of Origin India
- Category TV Mounts & Stands
Dimensions
Height | 16.5 |
Width | 18.25 |
Size | 32"-55" TV |
Overall Length | 2.25 |
Details
Color | Black |
Material | Steel |
Weight Capacity | 120 |
Weight | 3.8 |
Description
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black tilting TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 32" - 55" (VESA size 100 x 100mm, 200 x 200mm and 400 x 400mm) and will hold up to 120 pounds weight capacity. 10° tilt reduces glare from your screen for a better viewing experience. Great for doctor's offices, daycares or playrooms, mounting your television on the wall creates a sharp, on-trend look and puts your viewing screen up where little hands can't get to it. Strength is key to safeguard your possessions when you choose to utilize the vertical space on your walls. The one piece wall plate design is made from heavy duty steel and includes a template to mark your holes for drilling into wall studs, brick or concrete walls and a built-in level to help ensure your TV looks great when you're done. The slim side profile only extends 2.25" from the wall for a sleek design. If you decide to move things around, simply pull down on the nylon strings to release the TV from the bracket. After hanging your TV, the magnetic pendants at the end of the strings will attach to the frame to keep them out of sight. No matter the size of your screen, you don't want the expense of having to replace your TV. This low profile fixed TV wall mount assembles in less than 30 minutes and includes all the hardware you need. Let this flush TV wall mount help you create a sophisticated, modern appearance in your living room, bedroom, kitchen, mancave or she shed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- ATEC Battery Charger, 120VAC, 5-7/8 in. W (3055A)
- BATTERY CLERK AJC® Panasonic LC-R127R2P1, LCR127R2P1 12V 8Ah UPS Battery (PANASONIC-LC-R127R2P1 LCR127R2P1)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- FLASH FURNITURE 17"-42" Fixed TV Wall Mount with Built-In Level (RA-MP001-GG)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- FLASH FURNITURE Gray Oak 59" Barn Door TV Stand Fits up to 65" TV (GC-MBLK67-GY-GG)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- FIRESTIK Firestik WTP4A Tilt Plate Widget Mount with K4A (WTP4A)
- Flash Furniture TV Mounts & Stands