Shop All TV Mounts & Stands
Flash Furniture
32"-55" Black Full Motion Adjust TV Wall Mount
Mfr # RA-MP005-GG
Zoro # G500494450
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 16.5
- Width 18.25
- Weight Capacity 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RA-MP005-GG
- Zoro # G500494450
- UPC # 889142902577
- Country of Origin India
- Category TV Mounts & Stands
Dimensions
Height | 16.5 |
Width | 18.25 |
Size | 32"-55" TV |
Overall Length | 19 |
Details
Material | Steel |
Color | Black |
Weight Capacity | 55 |
Weight | 8 |
Description
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black full motion TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 32" - 55" (VESA size 100 x 100mm, 200 x 200mm, 400 x 400mm, 600 x 400mm) and will hold up to 55 pounds weight capacity. 10° tilt reduces glare from your screen for a better viewing experience. Great for doctor's offices, daycares or playrooms, mounting your television on the wall creates a sharp, on-trend look and puts your viewing screen up where little hands can't get to it. Strength is key to safeguard your possessions when you choose to utilize the vertical space on your walls. The one piece wall plate design is made from heavy duty steel and includes a template to mark your holes for drilling into wall studs, brick or concrete walls and a built-in level to help ensure your TV looks great when you're done. The side profile goes from 4" when folded to 19" when fully extended. For viewing convenience, the bracket will pivot 180° left or right. If you decide to move things around, simply pull down on the nylon strings to release the TV from the bracket. After hanging your TV, the magnetic pendants at the end of the strings will attach to the frame to keep them out of sight. No matter the size of your screen, you don't want the expense of having to replace your TV. This low profile full motion adjustable TV wall mount assembles in less than 30 minutes and includes all the hardware you need. Let this flush TV wall mount help you create a sophisticated, modern appearance in your living room, bedroom, kitchen, mancave or she shed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- ILC Replacement for Blueparrott Pl602030 Battery (PL602030)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- FLASH FURNITURE 17"-42" Fixed TV Wall Mount with Built-In Level (RA-MP001-GG)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- FLASH FURNITURE Gray Oak 59" Barn Door TV Stand Fits up to 65" TV (GC-MBLK67-GY-GG)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs CH-4704N Wall Cloth Hanger - Oak; 2 x 14.5 x 1 in. (CH-4704N)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- VIDEO MOUNT PRODUCTS Mount Adaptor, Ceiling, 50 lb. Load Cap. (PMLP)
- Flash Furniture TV Mounts & Stands